ETN GHB2060BP12 Type GHB Bolt-On Pa

Item #: 1767856

Cat #: GHB2060BP12

UPC: 786679048221

Sign In or Register to view pricing and more.
C-H GHB2060BP12 BOLT-ON BRKR

Overview

C-H GHB2060BP12 BOLT-ON BRKR
Also known as: 786679048221, GHB2060BP12

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 60
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)