ETN GHB2040BP12 Type GHB Bolt-On Pa

Item #: 1767657

Cat #: GHB2040BP12

UPC: 786679048207

Documents & Guides
C-H GHB2040BP12 BOLT-ON BRKR
Sign In or Register to view pricing and more.

No associated products found.

Overview

C-H GHB2040BP12 BOLT-ON BRKR
Also known as: 786679048207, GHB2040BP12

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 40
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)