ETN GHB2035BP12 Type GHB Bolt-On Pa

Item #: 1767607

Cat #: GHB2035BP12

UPC: 786679048191

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB2035BP12 BOLT-ON BRKR

Overview

C-H GHB2035BP12 BOLT-ON BRKR
Also known as: 786679048191, GHB2035BP12

Specifications

Amps: 35
Volts DC: 250
Volts AC: 480, 277
Poles: 2
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Amps: 35
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)