ETN GHB2020BP12 Type GHB Bolt-On Pa

Item #: 1767604

Cat #: GHB2020BP12

UPC: 786679048160

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 2-pole, 20amp, 277/480 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip, Bulk Pack Of 12
Sign In or Register to view pricing and more.

No associated products found.

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 2-pole, 20amp, 277/480 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip, Bulk Pack Of 12
Also known as: 786679048160, GHB2020BP12

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 20
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)