ETN GHB2015CBP12 Type GHB Bolt-On P

Item #: 1767598

Cat #: GHB2015CBP12

UPC: 786685299396

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB2015CBP12 BOLT-ON BRKR

Overview

C-H GHB2015CBP12 BOLT-ON BRKR
Also known as: 786685299396, GHB2015CBP12

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 15
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)