ETN GHB2015C Type GHB Bolt-On Panel

Item #: 1767597

Cat #: GHB2015C

UPC: 786685299419

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB2015C BOLT-ON BRKR

Overview

C-H GHB2015C BOLT-ON BRKR
Also known as: 786685299419, GHB2015C

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Mounting: Bolt On
Volts AC: 480, 277
Amps: 15
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)