Shunt Resistor, 150W, 30 Ohms Resistance

Item #: 176759

Cat #: 2097-R3

UPC: 884951147621

Documents & Guides
Shunt Resistor, Kinetix 300, 150 Watt, 30 Ohms Resistance
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shunt Resistor, Kinetix 300, 150 Watt, 30 Ohms Resistance
Also known as: 884951147621, 2097-R3

Specifications

Type: Shunt Resistor, 30 Ohms
Wattage: 150
Type: Shunt Resistor, 30 Ohms
Wattage: 150

Customer Reviews

No reviews for this product
(0)