ETN GHB1060BP24 Type GHB Bolt-On Pa

Item #: 1767587

Cat #: GHB1060BP24

UPC: 786679022092

Sign In or Register to view pricing and more.
C-H GHB1060BP24 BOLT-ON BRKR

Overview

C-H GHB1060BP24 BOLT-ON BRKR
Also known as: 786679022092, GHB1060BP24

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 60
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)