ETN GHB1040BP24 Type GHB Bolt-On Pa

Item #: 1767566

Cat #: GHB1040BP24

UPC: 786679022078

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB1040BP24 BOLT-ON BRKR

Overview

C-H GHB1040BP24 BOLT-ON BRKR
Also known as: 786679022078, GHB1040BP24

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 40
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)