ETN GHB1035BP24 Type GHB Bolt-On Pa

Item #: 1767564

Cat #: GHB1035BP24

UPC: 786679022061

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB1035BP24 BOLT-ON BRKR

Overview

C-H GHB1035BP24 BOLT-ON BRKR
Also known as: 786679022061, GHB1035BP24

Specifications

Amps: 35
Volts AC: 277
Volts DC: 125
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Amps: 35
Volts DC: 125
Mounting: Bolt On
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)