ETN GHB1020BP24 Type GHB Bolt-On Pa

Item #: 1767560

Cat #: GHB1020BP24

UPC: 786679022030

Sign In or Register to view pricing and more.

Overview

C-H GHB1020BP24 BOLT-ON BRKR
Also known as: 786679022030, GHB1020BP24

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Amps: 20
Mounting: Bolt On
Volts DC: 125
Poles: 1
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)