Fuse, Amp-Trap®, 600V AC/DC, 6A, Fast-Acting, Midget, ATM Series  

Item #: 17674

Cat #: ATM6

UPC: 782001900762

Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC/DC, 6 Amp, Fast-Acting, Midget, ATM Series  
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Amp-Trap®, 600 Volt AC/DC, 6 Amp, Fast-Acting, Midget, ATM Series  
Amp-Trap ATM midget fast-acting fuses are rated 600VAC and 600VDC with a 100kA interrupting rating. These ratings give the ATM a wide range of applications not covered by other midget fuses. In addition, ratings of 30/35, 30/40 and 30/50 amperes are offered for specific applications such as capacitor protection. 600 Volts 6 amps ATM series.
Also known as: 782001900762, ATM6

Specifications

Amps: 6
Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Volts DC: 600
Volts AC: 600
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Amps: 6
Speed: Fast Acting
Volts DC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Diameter: 13/32 in
Length: 1 1/2 in
Volts AC: 600
Class: Midget
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)