14W PAR38 LED Lamp, 30K

Item #: 1767383

Cat #: LED14PAR38DIM830FL4013YGL3WRP

UPC: 046135410581

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, PAR38, 14 Watt, 1050 Lumen, 3000K, 82 CRI, 120 Volt, Dimmable, E26 Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 41058* *Sylvania Part # 41058*

Overview

LED Lamp, PAR38, 14 Watt, 1050 Lumen, 3000K, 82 CRI, 120 Volt, Dimmable, E26 Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 41058* *Sylvania Part # 41058*
ULTRA LED Glass PAR lamps are ideal for recessed downlights, track lighting, wall wash and general lighting applications in hospitality, office, property management, residential, restaurant, retail and school environments.
Also known as: 046135410581, LED14PAR38DIM830FL4013YGL3WRP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 14
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1050
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 14
Light Technology: LED

Customer Reviews

No reviews for this product
(0)