ETN GHB1020C Type GHB Bolt-On Panel

Item #: 1767377

Cat #: GHB1020C

UPC: 786685299389

Sign In or Register to view pricing and more.

Overview

C-H GHB1020C BOLT-ON BRKR
Also known as: 786685299389, GHB1020C

Specifications

Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Amps: 20
Mounting: Bolt On
Volts DC: 125
Poles: 1
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)