ETN GHB1015BP24 Type GHB Bolt-On Pa

Item #: 1767373

Cat #: GHB1015BP24

UPC: 786679022023

Sign In or Register to view pricing and more.

Overview

C-H GHB1015BP24 BOLT-ON BRKR
Also known as: 786679022023, GHB1015BP24

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 15
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)