ETN GHB1015HID Type GHB Bolt-On Pan

Item #: 1767371

Cat #: GHB1015HID

UPC: 786679114377

Sign In or Register to view pricing and more.

Overview

C-H GHB1015HID BOLT-ON BRKR
Also known as: 786679114377, GHB1015HID

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 15
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)