ETN GHB1015CBP24 Type GHB Bolt-On P

Item #: 1767369

Cat #: GHB1015CBP24

UPC: 786685299358

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB1015CBP24 BOLT-ON BRKR

Overview

C-H GHB1015CBP24 BOLT-ON BRKR
Also known as: 786685299358, GHB1015CBP24

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 15
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)