ETN GHB1015C Type GHB Bolt-On Panel

Item #: 1767367

Cat #: GHB1015C

UPC: 786685299372

Sign In or Register to view pricing and more.
Documents & Guides
C-H GHB1015C BOLT-ON BRKR

Overview

C-H GHB1015C BOLT-ON BRKR
Also known as: 786685299372, GHB1015C

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 15
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)