4' 9.5W T8 LED Lamp, 50K

Item #: 1767300

Cat #: LED9.5T8L48FG850BF

UPC: 046135410659

Sign In or Register to view pricing and more.
Documents & Guides
LEDlescent LED Ballast-Free Lamp, 9.5 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 5000K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, 1 per SKU, Standard Case Qty: 25 *Sylvania Part # 41065*

Overview

LEDlescent LED Ballast-Free Lamp, 9.5 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 5000K, Length: 48 inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, 1 per SKU, Standard Case Qty: 25 *Sylvania Part # 41065*
LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast. These LED T8 lamps contain no mercury, provide instant light and a uniform light distribution.
Also known as: 046135410659, LED9.5T8L48FG850BF

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 1600
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 9.500
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 1600
Dimmable: No
Type: Ballast Bypass (Type B)
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)