Busbar, 3-Phase, 80A, 12 Device per meter, 1 meter in Length

Item #: 176730

Cat #: 1492-A3B8H

UPC: 612598713097

Documents & Guides
Busbar, 3-Phase with Auxiliary Contact, 80 Amp rated, 1 meter in Length, 12 Devices per Piece
Sign In or Register to view pricing and more.

No associated products found.

Overview

Busbar, 3-Phase with Auxiliary Contact, 80 Amp rated, 1 meter in Length, 12 Devices per Piece
Also known as: 612598713097, 1492-A3B8H

Specifications

Phase: 3
Type: Cuttable Copper, Busbar
Family / Style: 1492
Mounting: DIN Rail
Amps: 80
Phase: 3
Family / Style: 1492
Amps: 80
Type: Cuttable Copper, Busbar
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)