Servo Motor, Rotary, 460V, 100mm Frame, 5000 RPM, Low Inertia

Item #: 176716

Cat #: MPL-B330P-MK72AA

UPC: 820919980619

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 100 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle

Overview

Servo Motor, Rotary, 460 Volt, 5000 RPM, Low Inertia, 100 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B330P-MK72AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919980619, MPL-B330P-MK72AA

Specifications

Type: Servo Motor, Low Inertia
Size: 100 mm
Volts AC: 460
RPM: 5000
Type: Servo Motor, Low Inertia
Volts AC: 460
Size: 100 mm
RPM: 5000

Customer Reviews

No reviews for this product
(0)