Cable Tie Mount, 4 Way, 0.35" Black

Item #: 1766935

Cat #: MB5A0C2

UPC: 089306025191

Sign In or Register to view pricing and more.
Documents & Guides
Adhesive Cable Tie Mount, 1.49" x 1.49", .35" Max Tie Width, .19" Hole Dia, PA66/SR T50, Black

Overview

Adhesive Cable Tie Mount, 1.49" x 1.49", .35" Max Tie Width, .19" Hole Dia, PA66/SR T50, Black
HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.
Also known as: 089306025191, MB5A0C2

Specifications

Color: Black
Material: Polyamide
Mounting: Adhesive, 0.190 in Screw Hole
Length: 1.490 in
Width: 1.490 in
Color: Black
Mounting: Adhesive, 0.190 in Screw Hole
Width: 1.490 in
Material: Polyamide
Length: 1.490 in

Customer Reviews

No reviews for this product
(0)