
LEV Series IEC Pin & Sleeve Receptacle, 60A/480V, Red
Item #: 1766816
Cat #: 460R7WLEV
UPC: 078477901908
Documents & Guides
LEV Series IEC Pin & Sleeve Receptacle, 60 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red
Sign In or Register to view pricing and more.
Overview
LEV Series IEC Pin & Sleeve Receptacle, 60 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red
LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity:
Also known as: 078477901908, 460R7WLEV
Specifications
Color: | Red |
Type: | Watertight |
Amps: | 60 |
Color: | Red |
Amps: | 60 |
Type: | Watertight |
Customer Reviews
No reviews for this product
(0)