13W PAR38 LED Lamp, 30K

Item #: 1766808

Cat #: LED13PAR38DIM930TLFL40RP

UPC: 046135409011

Documents & Guides
LED PAR38 Lamp, 13 Watt, 1100 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 40901* *Sylvania Part # 40901*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED PAR38 Lamp, 13 Watt, 1100 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 40901* *Sylvania Part # 40901*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135409011, LED13PAR38DIM930TLFL40RP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Wattage: 13
Lumens: 1100
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)