Releasable Cable Tie, 40.6", 250lb, Black

Item #: 1766792

Cat #: RT250XL0X2

UPC: 089306043867

Sign In or Register to view pricing and more.
Documents & Guides
Releasable Cable Tie, Release Tab, 40.6" Long, 250lb Tensile Strength, PA66, Black, 25/pkg

Overview

Releasable Cable Tie, Release Tab, 40.6" Long, 250lb Tensile Strength, PA66, Black, 25/pkg
HellermannTyton heavy-duty releasable cable ties offer a release feature in the head allowing for easy access to wire bundles when changes are necessary. The head design guarantees high tensile strength even after repeated use, as well as a low insertion force. For high volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306043867, RT250XL0X2

Specifications

Weight Capacity: 250 lbs
Color: Black
Length: 40 in
Material: Nylon
Weight Capacity: 250 lbs
Length: 40 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)