
Concept Console, 4X, 38x36x16
Item #: 176656
Cat #: CFC383616SS
UPC: 783510873400
Documents & Guides
Concept Console, NEMA Type 4X, Data Pocket: Large, Back Panel: CP3636, Material: Stainless Steel, Dimensions: 38" x 36" x 15"
Sign In or Register to view pricing and more.
Overview
Concept Console, NEMA Type 4X, Data Pocket: Large, Back Panel: CP3636, Material: Stainless Steel, Dimensions: 38" x 36" x 15"
Concept Console provides a convenient surface for mounting and monitoring components. Ergonomically designed so users can sit or stand while working on a sloped surface. Console features a large internal capacity for mounting components and controls.
Also known as: 783510873400, CFC383616SS
Specifications
Depth: | 15 in |
Material: | Stainless Steel |
Width: | 36 in |
Height: | 38 in |
IP/NEMA Rating: | NEMA 3 |
Depth: | 15 in |
Width: | 36 in |
IP/NEMA Rating: | NEMA 3 |
Material: | Stainless Steel |
Height: | 38 in |
Customer Reviews
No reviews for this product
(0)