Drive, PowerFlex 40P, 480VAC, 3PH, 4.0A, 1.5KW, 2.0HP, No Filter

Item #: 17665

Cat #: 22D-D4P0N104

UPC: 820919654152

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 4.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 4.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, No Filter
Our PowerFlex® 40P AC Drives provide closed-loop control with an option for Category 3 Safe Torque-off in a compact and cost-effective design. This drive is designed to meet global OEM and end-user demands for flexibility, space savings and ease of use. It is a cost-effective solution for speed or basic position control of applications such as diverters, smart conveyors, packaging machines, and fiber-spinning machines.
Also known as: 820919654152, 22D-D4P0N104

Specifications

Phase: 3
Volts AC: 480
Amps: 4
Horsepower: 2
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 1.500 kW
Phase: 3
Amps: 4
Type: Variable Frequency Drive
Wattage: 1.500 kW
Volts AC: 480
Horsepower: 2
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)