LED Exit Sign, Red/Green

Item #: 1766487

Cat #: EXRG-M6

UPC: 194994900658

Sign In or Register to view pricing and more.
Documents & Guides
LED Exit Sign, Internal Toggle Switch For Red Or Green Letter Color Selection, 120-277 Volt ***No Battery Backup, AC Power Only***

Overview

LED Exit Sign, Internal Toggle Switch For Red Or Green Letter Color Selection, 120-277 Volt ***No Battery Backup, AC Power Only***
The Lithonia Lighting Basics™ EXRG Exit Sign is suitable for emergency signage applications such as stairways and hallways. This fully assembled single-face exit with extra faceplate is available in red and green letters. It's low profile makes it ideal for safely illuminated the path of egress in small spaces and can be wall or ceiling mounted.
Also known as: 194994900658, EXRG-M6

Specifications

Wattage: 1
Material: Thermoplastic
Light Technology: LED
Color: White/Red/Green
Volts AC Range: 120 - 277
Wattage: 1
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Color: White/Red/Green

Customer Reviews

No reviews for this product
(0)