
Red/Green LED Exit/Unit Combo, Square Lamp Heads
Item #: 1766484
Cat #: ECRG-SQ-M6
UPC: 194994900467
Documents & Guides
Red/Green LED Exit/Unit Combo, Square Lamp Heads, 120-277 Volt, LED Color Switch Gives Users Easy Access To Flip Between Red & Green LED Even After Field Installation
Sign In or Register to view pricing and more.
No associated products found.
Overview
Red/Green LED Exit/Unit Combo, Square Lamp Heads, 120-277 Volt, LED Color Switch Gives Users Easy Access To Flip Between Red & Green LED Even After Field Installation
The new Lithonia Lighting® Basics™ ECRG is a red/green switchable emergency exit combo that gives ultimate versatility in the field. The ECRG contains an internal switch on the LED board that allows you to switch between red and green. This product comes standard three-face, which includes an extra face plate with red and green inserts to change a single face sign to a double face sign. The ECRG comes standard universal mount - top, end or back mounting with snap-out and snap-in chevrons.
Also known as: 194994900467, ECRG-SQ-M6
Specifications
Material: | Thermoplastic |
Color: | White/Red, White/Green |
Wattage: | 3.500 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Material: | Thermoplastic |
Wattage: | 3.500 |
Volts AC Range: | 120 - 277 |
Color: | White/Red, White/Green |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)