LED Wall Pack, Color Selectable

Item #: 1766296

Cat #: 10450

UPC: 807154104505

Sign In or Register to view pricing and more.
ProLED® Select SekurPak: Wallpack Series; 15 Watt, 120-277V, CRI: 80, 1940-2060 Lumens, Selectable Color Temperature(CCT): 3000/4000/5000K, Non-Dimmable, Textured architectural bronze powder-coat finish. Photocell can be enabled or disabled to user preference. Mounting: - ½” threaded conduit side entry points available for surface conduit - Mounts directly to JBOX or wall. Product Code: SKWP-15-FS-U

Overview

ProLED® Select SekurPak: Wallpack Series; 15 Watt, 120-277V, CRI: 80, 1940-2060 Lumens, Selectable Color Temperature(CCT): 3000/4000/5000K, Non-Dimmable, Textured architectural bronze powder-coat finish. Photocell can be enabled or disabled to user preference. Mounting: - ½” threaded conduit side entry points available for surface conduit - Mounts directly to JBOX or wall. Product Code: SKWP-15-FS-U
The ProLED® Select SekurPak boasts a rugged, yet slim architectural form factor that provides incredibly efficient and high-quality illumination. The SekurPak features ProLED Select CCT field selectable technology, as well as an integral dusk-to-dawn photocell that can be enabled or disabled based on requirement. With these distinct features, the SekurPak is an ideal solution for all commercial, industrial and multi-residential security lighting applications.
Also known as: 807154104505, 10450

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 1900, 2060
Type: Wall Pack, LED Area Lighting
Wattage: 15
Color Rendering Index (CRI): 80
Color: Bronze
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Wall Pack, LED Area Lighting
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 1900, 2060
Wattage: 15
Color: Bronze
Dimmable: No

Customer Reviews

No reviews for this product
(0)