This product has been discontinued.
LED Area Light, 240 Watt, 31370 Lumen, 4000K, 120-277V
Item #: 1766135
Cat #: AREAFLD2A/240UNVD740/T5BZ
UPC: 046135652622
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Floodlight, 240 Watt, 31370 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type V Distribution, Bronze Finish *Sylvania Product Code 65262* *Sylvania Part # 65262*
Overview
LED Area Floodlight, 240 Watt, 31370 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type V Distribution, Bronze Finish *Sylvania Product Code 65262* *Sylvania Part # 65262*
The SYLVANIA ValueLED Area Light luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting.
Also known as: 046135652622, AREAFLD2A/240UNVD740/T5BZ
Specifications
Wattage: | 240 |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 240 |
Color: | Bronze |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)