LED High Bay, 126 Watt, 18000 Lumen, 4000K, 120-277V

Item #: 1766020

Cat #: ABC1018471DQVSTKQW1PK

UPC: 662054357402

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 126 Watt, 18000 Lumen, 4000K, 70 CRI, 120° Diffused Lens, 120-277 Volt, 0-10V Dimming, White Powder Coat Finish, Dimensions: 19.60"x9.25"x3.3"

Overview

LED High Bay, 126 Watt, 18000 Lumen, 4000K, 70 CRI, 120° Diffused Lens, 120-277 Volt, 0-10V Dimming, White Powder Coat Finish, Dimensions: 19.60"x9.25"x3.3"
The Albeo® ABC LED Series Luminaire is an exceptional mixture of value and performance. Ideal for high bay applications in industrial and commercial buildings. Designed to replace 175W-450W HID and four-to eight lamp T5/T8 fixtures with unmatched reliability and quality.
Also known as: 662054357402, ABC1018471DQVSTKQW1PK

Specifications

Color Temperature: 4000 (Cool White)
Color: White
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 18000
Dimmable: Yes
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)