![Louver Plate Kit, 4.50" x 5.50", Steel Louver Plate Kit, 4.50" x 5.50", Steel](https://rexel-cdn.com/products/hofavk43.jpg?i=047B0793-3D94-4EE6-8B35-71274CEFD5A9&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Louver Plate Kit (3 Louvers), 4.50" x 5.50", Material/Finish: Steel/Gray.
Overview
Louver Plate Kit (3 Louvers), 4.50" x 5.50", Material/Finish: Steel/Gray.
Also known as: 783510249304, AVK43
Specifications
Color: | Gray |
Material: | Steel |
Height: | 4.500 in |
Width: | 5.500 in |
Color: | Gray |
Height: | 4.500 in |
Material: | Steel |
Width: | 5.500 in |
Customer Reviews
No reviews for this product
(0)