22mm Assembled Pushbutton, Flush, Red, Compact

Item #: 1765983

Cat #: CP1-10R-01

UPC: 320500240851

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Illuminated, Red, Plastic, Flush, Momentary, Compact Style Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Closed Contact.

Overview

22.5 mm, Non-Illuminated, Red, Plastic, Flush, Momentary, Compact Style Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Closed Contact.
Compact Pushbutton - Momentary - Flush - Red - Non-illuminated - Black plastic - 1NC
Also known as: 320500240851, CP1-10R-01

Specifications

Color: Red
Type: Flush, Non-Illuminated, Momentary
Volts DC: 600
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Volts AC: 600
Color: Red
Volts DC: 600
Volts AC: 600
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)