Compact 3 Position Selector Switch

Item #: 1765981
Cat #: C3SS2-10B-20
UPC: 888614203815
Sign In or Register to view pricing and more.
Documents & Guides
Compact 3 Position Selector SwitchCompact 3 Position Selector Switch With Black Non-illuminated Actuator And 22mmmounting, Actuator Position Is Momentary With Spring Return From A To B And Fromc To B. Mechanical: 0.5 Million Cycles; Illumination: Non-illuminated

Overview

Compact 3 Position Selector SwitchCompact 3 Position Selector Switch With Black Non-illuminated Actuator And 22mmmounting, Actuator Position Is Momentary With Spring Return From A To B And Fromc To B. Mechanical: 0.5 Million Cycles; Illumination: Non-illuminated
Also known as: 888614203815, C3SS2-10B-20

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Non-Illuminated, Maintained, 3 Position
Color: Black
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Black
Type: Non-Illuminated, Maintained, 3 Position

Customer Reviews

No reviews for this product
(0)