22mm Assembled Selector Switch, Knob Type, Compact

Item #: 1765980
Cat #: C3SS1-10B-20
UPC: 888614203402
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained, 2 NO Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.

Overview

22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Maintained, 2 NO Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Three Position Maintained Non-Illuminated Selector Switch, 2 NO, Black Plastic Bezel, Color Gray, Actuator Position is Maintained at A, B, and C
Also known as: 888614203402, C3SS1-10B-20

Specifications

Volts DC: 600
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Non-Illuminated, Maintained, 3 Position, Selector Switch
Color: Black
Volts AC: 600
Volts DC: 600
Type: Non-Illuminated, Maintained, 3 Position, Selector Switch
Volts AC: 600
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Black

Customer Reviews

No reviews for this product
(0)