HD Slotted Wiring Duct, 1.5"x1.5", NA, White

Item #: 1765694

Cat #: 184-15155

UPC: 089306292685

Sign In or Register to view pricing and more.
Documents & Guides
High Density Slotted Wall Wiring Duct, 1.5" x 1.5", Non-Adhesive, PVC, White, 120ft/Carton

Overview

High Density Slotted Wall Wiring Duct, 1.5" x 1.5", Non-Adhesive, PVC, White, 120ft/Carton
HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.
Also known as: 089306292685, 184-15155

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Color: White
Material: PVC
Length: 6 ft
Height: 1 1/2 in
Color: White
Length: 6 ft
Width: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)