
LED Wall Pack, 69W, 50K
Item #: 1764826
Cat #: WPX3-LED-50K-MVOLT-DDBXD-M2
UPC: 193048870824
Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack, 69 Watts, 120-277V, 9,200 Lumens, Color Temperature: 5000K, Dark Bronze
Overview
LED Wall Pack, 69 Watts, 120-277V, 9,200 Lumens, Color Temperature: 5000K, Dark Bronze
The WPX LED wall packs are energy-efficient, costeffective, and aesthetically appealing solutions for both HID wall pack replacement and new construction opportunities. Available in three sizes, the WPX family delivers 1,550 to 9,200 lumens with a wide, uniform distribution. The WPX full cut-off solutions fully cover the footprint of the HID glass wall packs that they replace, providing a neat installation and an upgraded appearance. Reliable IP66 construction and excellent LED lumen maintenance ensure a long service life. Photocell and emergency egress battery options make WPX ideal for every wall mounted lighting application.
Also known as: 193048870824, WPX3-LED-50K-MVOLT-DDBXD-M2
Specifications
Color: | Dark Bronze |
Color Temperature: | 5000 (Bright White) |
Lumens: | 9200 |
Wattage: | 69 |
Color: | Dark Bronze |
Lumens: | 9200 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 69 |
Customer Reviews
No reviews for this product
(0)