LED Wall Pack, 69 Watt, 9200 Lumen, 3000K, 120-277V

Item #: 1764824

Cat #: WPX3-LED-30K-MVOLT-DDBXD-M2

UPC: 193048870800

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack, 69 Watt, 9200 Lumen, 4000K, 70 CRI, 120-277 Volt, Dark Bronze, Replaces 400 Watt HID

Overview

LED Wall Pack, 69 Watt, 9200 Lumen, 4000K, 70 CRI, 120-277 Volt, Dark Bronze, Replaces 400 Watt HID
The WPX LED wall packs are energy-efficient, costeffective, and aesthetically appealing solutions for both HID wall pack replacement and new construction opportunities. Available in three sizes, the WPX family delivers 1,550 to 9,200 lumens with a wide, uniform distribution. The WPX full cut-off solutions fully cover the footprint of the HID glass wall packs that they replace, providing a neat installation and an upgraded appearance. Reliable IP66 construction and excellent LED lumen maintenance ensure a long service life. Photocell and emergency egress battery options make WPX ideal for every wall mounted lighting application.
Also known as: 193048870800, WPX3-LED-30K-MVOLT-DDBXD-M2

Specifications

Color Temperature: 3000 (Warm White)
Color: Dark Bronze
Lumens: 9200
Wattage: 69
Color Temperature: 3000 (Warm White)
Lumens: 9200
Color: Dark Bronze
Wattage: 69

Customer Reviews

No reviews for this product
(0)