LED Wall Pack, 24W, 50K

Item #: 1764821

Cat #: WPX1-LED-P2-50K-MVOLT-DDBXD-M4

UPC: 193048870572

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack, 24 Watts, 120-277V, 2,900 Lumens, Color Temperature: 5000K, Dark Bronze

Overview

LED Wall Pack, 24 Watts, 120-277V, 2,900 Lumens, Color Temperature: 5000K, Dark Bronze
The WPX LED wall packs are energy-efficient, costeffective, and aesthetically appealing solutions for both HID wall pack replacement and new construction opportunities. Available in three sizes, the WPX family delivers 1,550 to 9,200 lumens with a wide, uniform distribution. The WPX full cut-off solutions fully cover the footprint of the HID glass wall packs that they replace, providing a neat installation and an upgraded appearance. Reliable IP66 construction and excellent LED lumen maintenance ensure a long service life. Photocell and emergency egress battery options make WPX ideal for every wall mounted lighting application.
Also known as: 193048870572, WPX1-LED-P2-50K-MVOLT-DDBXD-M4

Specifications

Wattage: 24
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Lumens: 2900
Wattage: 24
Color Temperature: 5000 (Bright White)
Color: Dark Bronze
Lumens: 2900

Customer Reviews

No reviews for this product
(0)