Power Module, 480VAC, 302A, No Filtering, IP00 Kit, IGBT

Item #: 1764573

Cat #: 20-750-MI4-C302D302

UPC: 889508381541

Sign In or Register to view pricing and more.
Documents & Guides
Power Module, 480 Volt AC, 302 Amp, No Filtering, IP00 Kit, IGBT

Overview

Power Module, 480 Volt AC, 302 Amp, No Filtering, IP00 Kit, IGBT
PowerFlex® 750-Series products with TotalFORCE® technology offer precise motor control along with solutions for harmonic mitigation, regeneration, and common-bus system configurations. The PowerFlex 755T products use TotalFORCE technology, our patented field-oriented control for accurate torque control. With TotalFORCE, the PowerFlex 755T products deliver fast, precise, responsive control of position, velocity, and torque.
Also known as: 889508381541, 20-750-MI4-C302D302

Specifications

Volts AC: 480
IP/NEMA Rating: IP00
Amps: 302
Size: 8M
Type: Drive Accessories
Volts AC: 480
Amps: 302
Type: Drive Accessories
IP/NEMA Rating: IP00
Size: 8M

Customer Reviews

No reviews for this product
(0)