ETN SVX050A2-4A1N1 SVX Independent

Item #: 1764567

Cat #: SVX050A2-4A1N1

UPC: 782116011728

Sign In or Register to view pricing and more.
SVX Independent Drives, 50HP, NEMA Type 12/IP54, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 50HP, NEMA Type 12/IP54, 480V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards
Eaton's SVX series of  variable frequency drives  offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX series is suitable for multiple motor drive systems and high-speed applications.
Also known as: 782116011728, SVX050A2-4A1N1

Specifications

Horsepower: 75
Volts AC: 480
IP/NEMA Rating: NEMA 12
Horsepower: 75
IP/NEMA Rating: NEMA 12
Volts AC: 480

Customer Reviews

No reviews for this product
(0)