Replacement Motor, 480V

Item #: 1764420

Cat #: WG436-20

UPC: 078275999992

Sign In or Register to view pricing and more.
Documents & Guides
Replacement Motor, 480V, 60 Hz, Compatible With: WH10 and WH30

Overview

Replacement Motor, 480V, 60 Hz, Compatible With: WH10 and WH30
Also known as: 078275999992, WG436-20

Specifications

Type: Replacement, Motor
Standards: California Proposition 65
Type: Replacement, Motor
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)