BLM FDL3611TM 2HP 1725RPM 1PH

Item #: 1764118

Cat #: FDL3611TM

UPC: 781568140017

Sign In or Register to view pricing and more.
Documents & Guides
BLM FDL3611TM 2HP 1725RPM 1PH

Overview

BLM FDL3611TM 2HP 1725RPM 1PH
Also known as: 781568140017, FDL3611TM

Specifications

Phase: 1
Amps: 28
Horsepower: 2
Phase: 1
Horsepower: 2
Amps: 28

Customer Reviews

No reviews for this product
(0)