AC Clamp Meter 1000A, True RMS, w/ Infrared Thermometer

Item #: 176390

Cat #: EX830

UPC: 793950398302

Sign In or Register to view pricing and more.
Documents & Guides
AC/DC Clamp Meter 1000 Amp, w/ Infared Thermometer, AC/DC Voltage, AC Current, Resistance, Capacitance, Frequency, Diode/Continuity. Complete with Type K Thermocouple Probe, Test leads, 9 Volt Battery and Case.

Overview

AC/DC Clamp Meter 1000 Amp, w/ Infared Thermometer, AC/DC Voltage, AC Current, Resistance, Capacitance, Frequency, Diode/Continuity. Complete with Type K Thermocouple Probe, Test leads, 9 Volt Battery and Case.
The EX830 clamp meter features a unique, built-in, non-contact Infrared thermometer with laser pointer to monitor temperature and locate hot spots on motors and electrical devices. A large 4000 count LCD display with bright back lighting allows you to see the reading in dim light. The ergonomically designed double-molded housing offers a better grip for one-hand operation. The 1.7 Ft. (43 mm) diameter jaw opening is large enough for conductors up to 750MCM. In addition to AC/DC current, it measures AC/DC voltage, resistance, temperature, capacitance, and frequency. It features: diode test, audible continuity beeper, min/max, data hold, auto power off, and a fast peak hold that captures inrush currents and transients. Comes complete with test leads, 9V battery, type K bead wire temperature probe (-4 to 482°F/-20 to 250°C) and a belt holster.
Also known as: 793950398302, EX830

Specifications

Volts DC: 600
Amps: 1000
Volts AC: 600
Volts DC: 600
Volts AC: 600
Amps: 1000

Customer Reviews

No reviews for this product
(0)