Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 600, Tin Plated, UL, CSA
Overview
Aluminum Compression Pigtail Adaptor, Conductor Size 600, Tin Plated, UL, CSA
• Manufactured from high strength aluminum alloy, Pin is knurled, Chamfered barrel, UL Listed and CSA Certified for 600 volts, 90˚ C, Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps, Prefilled with DE-OX, Color coded end caps inserted in barrel
Also known as: 783669009262, ACM-600, Pin Connector, High Plug, Pin Adapter
Specifications
Diameter: | 0.893 in |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 600 |
Diameter: | 0.893 in |
Standards: | California Proposition 65 |
Material: | Aluminum |
Allowable Gauge Range: | 600 |
Customer Reviews
No reviews for this product
(0)