Pan Head Machine Screw, Stainless Steel, Phillips, #10-24 x 1/2''

Item #: 1763749

Cat #: PMS102412

UPC: 781002701422

Documents & Guides
Pan Head Machine Screw, Stainless Steel, Phillips, #10-24 x 1/2 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pan Head Machine Screw, Stainless Steel, Phillips, #10-24 x 1/2 Inch
Stainless Steel Machine Screws are uniformly threaded screws designed to be fastened into tapped holes, or used in conjunction with stainless steel nuts to join two or more assemblies together. Typical applications include fastening components of machines, tools, appliances, and electronic devices in environments where corrosion resistance is the primary concern. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Machine Screws.
Also known as: 781002701422, PMS102412

Specifications

Length: 1/2 in
Size: # 10
Drive: Phillips
Material: Stainless Steel
Length: 1/2 in
Drive: Phillips
Size: # 10
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)