3" Round Ceiling Box, Depth: 2-3/4", Nail-On, Non-Metallic

Item #: 17637

Cat #: B518A-UPC

UPC: 034481006190

Documents & Guides
3" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic, Depth: 2-3/4", Cubic Inches: 18", 4 Integral Clamps
Sign In or Register to view pricing and more.

No associated products found.

Overview

3" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic, Depth: 2-3/4", Cubic Inches: 18", 4 Integral Clamps
Carlon is a leading manufacturer of nonmetallic products that have become a standard in the electrical industry. Since their inception, these products have earned the approval of many industry organizations. At Carlon, we continue to develop products that make installations and upgrades easier and provide a long and service-free life for our end users.
Also known as: 034481006190, B518A-UPC, 3/0 NAIL ON , 3-0 nail on, 3/0 plastic nail on box

Specifications

Color: Blue
Mounting: Clamp, Nail On
Depth: 2 3/4 in
Cubic Inches: 18 in³
Color: Blue
Depth: 2 3/4 in
Mounting: Clamp, Nail On
Cubic Inches: 18 in³

Customer Reviews

No reviews for this product
(0)