Comb. Wallplate, 3-Gang, (2) Toggle, (1) Decora, Thermoset, Lt Almond

Item #: 17636

Cat #: 80421-T

UPC: 078477277706

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, 2-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.

Overview

3-Gang, 2-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.
3-Gang 2-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Almond
Also known as: 078477277706, 80421-T

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Gangs: 3
Color: Light Almond
Mounting: Device
Size: Standard
Material: Plastic
Type: Toggle Switch, Combination Plate, GFCI, Decora
Color: Light Almond
Size: Standard
Gangs: 3
Mounting: Device
Material: Plastic

Customer Reviews

No reviews for this product
(0)