Variable Speed Drive, Altivar 312, 0.75kW, 1HP, With Heat Sink

Item #: 176355

Cat #: ATV312H075N4

UPC: 785901822912

Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Altivar 312, 0.75 kW, 1 HP, 3.6 Amp, With Heat Sink, 500 Volt AC, 3-Phase

Overview

Variable Speed Drive, Altivar 312, 0.75 kW, 1 HP, 3.6 Amp, With Heat Sink, 500 Volt AC, 3-Phase
Also known as: 785901822912, ATV312H075N4

Specifications

Horsepower: 1
Phase: 3
Type: AC Drive, Variable Speed Drive
Mounting: Panel, DIN Rail
Family / Style: Altivar
Amps: 3.600
Wattage: 0.750 kW
Horsepower: 1
Type: AC Drive, Variable Speed Drive
Family / Style: Altivar
Wattage: 0.750 kW
Phase: 3
Mounting: Panel, DIN Rail
Amps: 3.600

Customer Reviews

No reviews for this product
(0)